Shop All Fire Extinguishers
Buckeye Fire Equipment
Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb
Mfr # 71550
Zoro # G1924671
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type HydroChloroFluoroCarbon
- Discharge Time 12 to 14 sec
- Range Max. 18 ft
- Operating Pressure 125 psi
- UL Rating 2A:10B:C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye Fire Equipment
- MFR # 71550
- Zoro # G1924671
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 7 in |
Height | 18 in |
Cylinder Height | 17 1/2 in |
Cylinder Diameter | 7 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 17 1/2 in, Cylinder Material Steel, Discharge Time 13 sec, Extinguisher Capacity 15.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition HCFC, Extinguishing Agent Type Clean Agent, Features Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (KITCHEN5)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- MAJESTIC GLOVE Mechanics Gloves, 2XL, Black/Gold (2150/12)
- CORDOVA Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (3734PUL)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (46100)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (46600)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 10A:160B:C, Dry Chemical, 50 lb (30010)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70258)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12650)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- Buckeye Fire Equipment Fire Protection