Buckeye Fire Equipment

Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb


product price: $143.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fire Extinguisher Class ABC
  • Capacity 20 lb
  • Extinguish Agent Type Monoammonium Phosphate
  • Extinguisher Type Dry Chemical
  • Handle Material Aluminum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 22 in
Diameter 7 1/2 in
Cylinder Diameter 7 1/2 in
Cylinder Height 21 1/4 in

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/2 in, Cylinder Height 21 1/4 in, Cylinder Material Steel, Discharge Time 27 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Farms, Motor Vehicles, Office Buildings, Warehouses, Woodworking

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.