Shop All Fire Extinguishers
Buckeye Fire Equipment
Wheeled Fire Extinguisher, 4A:60B:C, Clean Agent, 65 lb
Mfr # 76500
Zoro # G3235281
product price: $8,136.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,136.99
Free 30-Day Returns
Key Features
- Extinguish Agent Type Halotron
- Valve Material Brass
- Discharge Time 17 sec
- Standards UL Listed
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye Fire Equipment
- MFR # 76500
- Zoro # G3235281
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Hose Length | 25 ft |
Unit Depth | 41 1/2 in |
Wheel Width | 4 in |
Unit Width | 24 in |
Unit Height | 50 in |
Cart Depth | 41 1/2 in |
Cylinder Height | 50 in |
Cart Height | 50 in |
Cylinder Diameter | 14 in |
Wheel Diameter | 16 in |
Hose Diameter | 3/4 in |
Cart Width | 24 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Green, Cylinder Diameter 14 in, Cylinder Height 50 in, Cylinder Material Steel, Discharge Time 17 sec, Extinguisher Capacity 65 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, Features Low Ozone Depletion, Non-Conductive, Residue-Free, Fill Type Charged and Filled, For Environment Harsh Environments, For Fire Type Common Combustibles, Electrical Equipment, Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Back Hand Pad (550)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-11)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (19952)
- NOTRAX Knee RX Kneeling Mat, Rubber Bottom, Nitrile/PVC Kneeling Pad, Handle, 12 in L x 22 in W, Black (951S1222BL)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A, Water, 2.5 gal (50000)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (12120)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12650)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (45600)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Agent: Monoammonium Phosphate, 2.5 lb Capacity (46614220MTL)
- Buckeye Fire Equipment Fire Extinguishers