Shop All Fire Extinguishers
Buckeye Fire Equipment
Wheeled Fire Extinguisher, 320B:C, Purple K, 300 lb
Mfr # 32320
Zoro # G3235318
product price: $6,882.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,882.99
Free 30-Day Returns
Key Features
- Extinguish Agent Type Potassium Bicarbonate
- Valve Material Brass
- UL Rating 320B:C
- Unit Height 58 in
- Unit Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye Fire Equipment
- MFR # 32320
- Zoro # G3235318
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Unit Height | 58 in |
Unit Width | 36 in |
Unit Depth | 48 in |
Hose Length | 50 ft |
Wheel Width | 6 in |
Hose Diameter | 3/4 in |
Cylinder Height | 58 in |
Cart Depth | 48 in |
Cart Width | 36 in |
Cylinder Diameter | 18 in |
Wheel Diameter | 36 in |
Cart Height | 58 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 18 in, Cylinder Height 58 in, Cylinder Material Steel, Discharge Time 57 sec, Extinguisher Capacity 300 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Roll Down Hip Waders, Mens, Size 13, PR (8605500)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- LYLE Alum Danger Water Line, 14"x10", LCU4-0334-NA_14X10 (LCU4-0334-NA_14X10)
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 300 lb (32310)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (12350)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:K, Wet Chemical, 6 L (50006)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Halotron, 5 lb (70510)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (13415)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Dry Chemical, 2.5 lb capacity, 15 ft Range (PROPLUS2.5)
- Buckeye Fire Equipment Fire Extinguishers