Shop All Fire Extinguishers
Buckeye Fire Equipment
Wheeled Fire Extinguisher, 320B:C, Purple K, 125 lb
Mfr # 31320
Zoro # G3235001
product price: $4,887.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,887.99
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 125 lb
- Extinguish Agent Type Potassium Bicarbonate
- Extinguisher Type Purple K
- Pressure Type Regulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye Fire Equipment
- MFR # 31320
- Zoro # G3235001
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Hose Length | 50 ft |
Hose Dia. | 3/4 in |
Wheel Width | 4 in |
Unit Depth | 42 in |
Unit Width | 24 in |
Unit Height | 50 in |
Wheel Dia. | 16 in |
Cart Width | 24 in |
Cylinder Height | 50 in |
Cart Height | 50 in |
Cart Depth | 42 in |
Cylinder Diameter | 14 in |
Hose Diameter | 3/4 in |
Wheel Diameter | 16 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 14 in, Cylinder Height 50 in, Cylinder Material Steel, Discharge Time 55 sec, Extinguisher Capacity 125 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc FR PVC Suit (2110FR-XL)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size M (UHV562-M-YB)
- ALTA Knee/ ShinPad, Capless, Black, PR (56218)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Full Acetylene Cylinders Ready For Use, Portrait (OS-DS-A-710-V-2056)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Halotron, 5 lb (70510)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70259)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10B:C, Halotron, 18 lb (87105)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb (81021)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (46100)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 320B:C, Purple K, 125 lb (31310)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (11340)
- Buckeye Fire Equipment Fire Protection