Shop All Fire Extinguishers
Buckeye Fire Equipment
Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 300 lb
Mfr # 32310
Zoro # G3235309
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,155.99
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 300 lb
- Extinguish Agent Type Potassium Bicarbonate
- Extinguisher Type Dry Chemical
- Unit Height 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye Fire Equipment
- MFR # 32310
- Zoro # G3235309
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Unit Height | 58 in |
Wheel Dia. | 36 in |
Unit Width | 36 in |
Wheel Width | 6 in |
Hose Dia. | 3/4 in |
Hose Length | 50 ft |
Unit Depth | 48 in |
Hose Diameter | 3/4 in |
Wheel Diameter | 36 in |
Cart Height | 58 in |
Cylinder Height | 58 in |
Cart Width | 36 in |
Cylinder Diameter | 18 in |
Cart Depth | 48 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 18 in, Cylinder Height 58 in, Cylinder Material Steel, Discharge Time 62 sec, Extinguisher Capacity 300 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- 3M Powerflowâ„¢ Face-Mounted Powered Air Purifying Respirator (PAPR) (6900PF)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (12905)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (11310)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (13514)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Halotron, 5 lb (70510)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (71550)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10B:C, Halotron, 18 lb (87105)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- Buckeye Fire Equipment Fire Extinguishers