Shop All Fire Extinguishers
Buckeye Fire Equipment
Wheeled Fire Extinguisher, 30A:320B:C, Dry Chemical, 300 lb
Mfr # 32120
Zoro # G3235272
product price: $5,706.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,706.99
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 300 lb
- Extinguish Agent Type Monoammonium Phosphate
- Extinguisher Type Dry Chemical
- Pressure Type Regulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye Fire Equipment
- MFR # 32120
- Zoro # G3235272
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Wheel Width | 6 in |
Unit Width | 36 in |
Hose Length | 50 ft |
Hose Dia. | 3/4 in |
Unit Depth | 48 in |
Unit Height | 58 in |
Wheel Dia. | 36 in |
Cart Height | 58 in |
Cart Depth | 48 in |
Cylinder Height | 58 in |
Hose Diameter | 3/4 in |
Wheel Diameter | 36 in |
Cylinder Diameter | 18 in |
Cart Width | 36 in |
Description
Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 18 in, Cylinder Height 58 in, Cylinder Material Steel, Discharge Time 52 sec, Extinguisher Capacity 300 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Designed for One-Man Operation, Tow Loops Can Be Added for Vehicle Transport Capability, Transportable Through Doorways and Over Rough Terrain
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- CALLOWAY MILLS Black, 22 W x 34 L (900152234)
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- ZORO SELECT Detctbl Underground Tape, Yllw/Blk, 1000ft (91600)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (71100)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 320B:C, Purple K, 125 lb (31310)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (46600)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 30A:240B:C, Dry Chemical, 125 lb (31120)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range (13315)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- KIDDE Fire Extinguisher Dry Chemical 2 1/2 Lb. (466227-01)
- Buckeye Fire Equipment Fire Extinguishers