Shop All Fire Extinguishers
Buckeye Fire Equipment
Fire Extinguisher, 5B:C, Halotron, 5 lb
Mfr # 70510
Zoro # G2097335
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type HydroChloroFluoroCarbon
- Handle Material Aluminum
- Height 17 in
- Hose Included No
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye Fire Equipment
- MFR # 70510
- Zoro # G2097335
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 17 in |
Diameter | 4 1/4 in |
Cylinder Diameter | 4 1/4 in |
Cylinder Height | 16 3/8 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 16 3/8 in, Cylinder Material Steel, Discharge Time 9 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition HCFC, Extinguishing Agent Type Clean Agent, Features Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breathable Protection Coveralls, 5XL (30904)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH4X0025VP)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- SIGNMISSION OSHA Sign, Respirator Required In This Area, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1544)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 30A:240B:C, Dry Chemical, 125 lb (30110)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (12905)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12651)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12650)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Dry Chemical, 2.5 lb (13415)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 320B:C, Purple K, 125 lb (31310)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- Buckeye Fire Equipment Fire Extinguishers