Shop All Fire Extinguishers
Buckeye Fire Equipment
Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb
Mfr # 12350
Zoro # G6423895
original price:
$338.82
8% off
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 20 lb
- Extinguish Agent Type Monoammonium Phosphate
- Extinguisher Type Dry Chemical
- Valve Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye Fire Equipment
- MFR # 12350
- Zoro # G6423895
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 7 1/2 in |
Height | 21 1/4 in |
Cylinder Diameter | 7 1/2 in |
Cylinder Height | 21 1/4 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 1/2 in, Cylinder Height 21 1/4 in, Cylinder Material Steel, Discharge Time 18 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multilingual Labels, High Flow Discharge, Fill Type Charged and Filled, For Environment Hazardous Locations
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White M 1000 PK (BIOTAC)
- MIGHTY LINE Marking Tape, Roll, 3In W, 100 ft. L (3RYCHV)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, M, 50 PK (5558PF-M)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (10914)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70259)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (71550)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Halotron, 5 lb (70510)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range (13315)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- Buckeye Fire Equipment Fire Extinguishers