Shop All Fire Extinguishers
Buckeye Fire Equipment
Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb
Mfr # 45600
Zoro # G9783313
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class BC
- Capacity 10 lb
- Extinguish Agent Type Carbon Dioxide
- Extinguisher Type Carbon Dioxide
- Operating Pressure 850 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye Fire Equipment
- MFR # 45600
- Zoro # G9783313
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 6 89/100 in |
Height | 20 in |
Cylinder Diameter | 6 7/8 in |
Cylinder Height | 19 3/4 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 6 7/8 in, Cylinder Height 19 3/4 in, Cylinder Material Aluminum, Discharge Time 9 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Model and Serial Number Bar Coding to Facilitate Maintenance Record-Keeping, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Women's Waterproof Pull-On Boot (GB00395)
- KASK Zenith X2 Air Helmet - Light Grey (ZENX2AIR-LG)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Yellow, 120VAC (XVBL8G8)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5GY)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2B:C, Halotron, 2.5 lb (70259)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb (81021)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (71100)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (11350)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12651)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A, Water, 2.5 gal (50000)
- FIRST ALERT Fire Ext Bracket F/2Lb (BRACKET2)
- Buckeye Fire Equipment Fire Protection