Shop All Fire Extinguishers
Buckeye Fire Equipment
Automatic Spot Protection, 10B:C, Halotron, 18 lb
Mfr # 87105
Zoro # G3237619
Free Shipping & Returns
$2,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Halotron
- UL Rating 10B:C
- Rechargeable No
- Valve Material Aluminum
- Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye Fire Equipment
- MFR # 87105
- Zoro # G3237619
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 7 in |
Height | 17 7/8 in |
Cylinder Height | 17 7/8 in |
Maximum Height Above Hazard | 4 ft (Local), 8 ft (Flood) |
Cylinder Diameter | 7 in |
Description
Automatic Spot Protection, Charging Non-Rechargeable, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 17 7/8 in, Cylinder Material Steel, Discharge Time 5 sec, Extinguisher Capacity 18 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, For Environment Cell Tower Equipment Rooms, Document Storage Rooms, Electronic Data Storage Rooms, Remote Signal Stations, Telephone Switch Panel Closets
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, 2XL, PR (KCI5SN-06-XXL)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (478L37)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 100, LQMMC (LQMMC)
- CESTUS Work Gloves , HandMax Safety #6085 PR (6085 2XL)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (11310)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (46600)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (13514)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range (13315)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (11340)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 30A:320B:C, Dry Chemical, 300 lb (32120)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- Buckeye Fire Equipment Fire Protection