Shop All Fire Extinguishers
Buckeye
6 Liter Class K Wet Chemical Fire Extinguisher Tagged - Rechargeable UL Rating 1A:K
Mfr # 472WC100T
Zoro # G011634536
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye
- MFR # 472WC100T
- Zoro # G011634536
- Country of Origin China
- Category Fire Extinguishers
Description
Due to new and improved cooking appliances higher heating rates and industry trends towards using more unsaturated oils the potential for severe restaurant fires is greater than ever. The 1998 edition of NFPA-10 contains a new Class K fire extinguisher rating to specifically identify and address these commercial ''combustible cooking media'' fire hazards in kitchens. This wet chemical portable extinguisher's fire-fighting power and user friendly design makes it the ideal choice for commercial restaurant use. These stored pressure extinguishers have been designed to offer the best portable fire protection available to supplement pre- engineered restaurant suppression systems. This Buckeye Class K fire extinguisher is fully charged and tagged. It includes a wall hook. 6 liter 1.6 gallon capacity.Approvals:ANSI/UL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Flow Poly Fog Nozzle, NPSH, 1.5" (CFB150S)
- BROTHER INTERNATIONAL Black on Yellow 1'' (TZE651)
- BERNE Chore Coat, Original, 5XL, Tall (CH416)
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- KIDDE Kidde Kitchen Class-K Fire Extinguisher (25074)
- FIRST ALERT First Alert 8275570 5 lbs Fire Extinguisher for Home & Workshops US Coast Guard Agency Approval (8275570)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- AMEREX Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (398)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- Buckeye Fire Extinguishers