Shop All Fire Extinguishers
Buckeye
6 Liter Class K Wet Chemical Fire Extinguisher - Rechargeable Untagged - UL Rating 1-A:K
Mfr # 47250006
Zoro # G411634457
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye
- MFR # 47250006
- Zoro # G411634457
- Country of Origin United States
- Category Fire Extinguishers
Description
Be prepared for unexpected fires with this Buckeye 6 Liter 1.6 Gallon wet chemical class K fire extinguisher! This is an excellent choice when it comes to providing specialized fire prevention to fires that are caused by cooking oils and grease. The extinguisher uses a special blend of Potassium Acetate and Potassium Citrate for unique cooling and has a uniquely designed spray nozzle that applies product gently to prevent splashing. Its operable temperature range of 40 to 120 degrees Fahrenheit makes it effective in a variety of climates.This extinguisher features a polyester epoxy powder coated steel cylinder paired with a brass valve assembly for a product that is not only lightweight but also extremely durable and corrosion-resistant. The wet chemical fire extinguisher is suitable for use on Class A and K fires and features a special heat absorption with unique cooling properties that ensure the fire remains out. A pressure gauge is conveniently located at the top of the steel cylinder so you can monitor for and maintain proper pressure levels. The appropriate pressure is highlighted in green for easy identification while the red makes it clear if the extinguisher is overcharged or needs to be recharged.Intuitive instructions with images are printed in English French and Spanish on the side of this item to ensure proper function when in use. Plus it comes with a handy wall mount bracket for storing your fire extinguisher in the most ideal location for quick and easy access!Approvals:Meets U.S.D.O.T. U.S. Department of Transportation RequirementsOverall Dimensions:Width: 9''Diameter: 7''Height: 19 1/4''Capacity: 6 Liter 1.6 Gallon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13S)
- EMPIRE LEVEL Barricade Tape, 300 ft L, 3 in W, Caution, Yellow Background (71-0301)
- PROLOCK Foam Knee Pads Plus (93182)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- BUCKEYE Fire Extinguisher, 11014 (11014)
- BUCKEYE 20 lb. ABC, Fire Extinguisher, 12120 (12120)
- BUCKEYE 5 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable - UL Rating 5-B:C (47245100)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (REC5)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A, Water, 2.5 gal (50000)
- KIDDE Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C (408-21005779)
- Buckeye Fire Protection