Shop All Fire Extinguishers
Buckeye
50 lb. Carbon Dioxide Fire Extinguisher - Rechargeable Untagged - UL Rating 20-B:C
Mfr # 47235050
Zoro # G711593461
product price: $3,421.99
/ea
Free Shipping & Returns
$3,421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye
- MFR # 47235050
- Zoro # G711593461
- Country of Origin United States
- Category Fire Extinguishers
Description
Be prepared for unexpected fires with this Buckeye 50 lb. carbon dioxide fire extinguisher! This is an excellent choice when it comes to providing specialized protection against electronic equipment fires in chemical plants construction sites research facilities and other manufacturing establishments! Its operable temperature range of -22 to 120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 15' allows you to safely fight fires from a distance.This extinguisher features a polyester epoxy powder coated steel cylinder paired with a brass valve assembly for a product that is not only lightweight but also extremely durable and corrosion-resistant. For easy transportation this unit sits on a wheeled cart that not only can fit through doors but also travels on rough uneven terrain. It's designed for one-man operation and intuitive instructions with images are printed in English French and Spanish on the side of this item to ensure proper function when in use.Approvals:Meets U.S.D.O.T. U.S. Department of Transportation RequirementsUSCG ApprovalOverall Dimensions:Width: 31''Depth: 21''Height: 60''Capacity: 50 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS50)
- RACK’EM RACKS RackEm Racks 4063 14 in. H Space Saver Exam Glove Dispenser (4063)
- GRABBERS Work Boots, 6In, Pln, Blk, 10-1/2W, PR (G1240)
- MULTI-GATE Multi-Gate Expandable Plastic Barricade (MULTI-GATE)
- BUCKEYE 20 lb. ABC, Fire Extinguisher, 12120 (12120)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- BUCKEYE Fire Extinguisher, 11014 (11014)
- BUCKEYE 5 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable - UL Rating 5-B:C (47245100)
- BUCKEYE 6 Liter Class K Wet Chemical Fire Extinguisher - Rechargeable Untagged - UL Rating 1-A:K (47250006)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (714)
- Buckeye Fire Protection