Shop All Fire Extinguishers
Buckeye
5 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable - UL Rating 5-B:C
Mfr # 47245100
Zoro # G711593492
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye
- MFR # 47245100
- Zoro # G711593492
- Country of Origin China
- Category Fire Extinguishers
Description
The Buckeye 45100 5 lb. carbon dioxide fire extinguisher is designed specifically for combating electronic equipment fires making it ideal for businesses with sensitive electronics including manufacturing and research facilities auto dealerships aircraft and marine service centers and more.Like all of Buckeye's fire extinguishers this model boasts a durable aluminum valve assembly for superb strength and corrosion resistance and heavy duty construction. A wall bracket is included.- UL Rating 5-B:C- Industrial-grade construction powder coated for corrosion resistance- Metal pull pins and wall bracket for long service life; Rechargeable- Nameplate has bilingual operating and maintenance instructionsOverall Dimensions:Height: 17 3/8''Width: 8 1/4''Unit Diameter: 5 1/4''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS5X)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XXL (7070)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 3A:40B:C, 195 psi, Rechargeable, 5 lb capacity, 18 ft Range (FC340M-VB)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:K, Wet Chemical, 6 L (50006)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 2A:C, Water Mist, 2.5 lb (51000)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (71100)
- AMEREX Fire Extinguisher, 4A:40B:C, Dry Chemical, 30 lb (792)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:80B:C, Rechargeable, 20 lb capacity, 20 ft Range (PRO20MP)
- Buckeye Fire Extinguishers