Buckeye

5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Wall MountGen


product price: $83.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Be prepared for unexpected fires with this Buckeye 5 lb. ABC dry chemical fire extinguisher! Intended for use at temperatures -65 to 120 degrees Fahrenheit this fire extinguisher is perfect for a variety of uses from restaurants and banquet halls to hotels and office buildings. It is also versatile enough to be used for nearly any fire risk whether it be Class A trash wood and paper Class B liquids and gases or Class C electrical fires. This extinguisher features a polyester epoxy powder coated steel cylinder paired with an aluminum valve assembly for a product that is not only lightweight but also extremely durable and corrosion-resistant.A pressure gauge instrument is conveniently located at the top of the steel cylinder so the owner can continually maintain the proper pressure levels. The appropriate gauge is highlighted in green for easy identification. Instructions are printed in English French and Spanish on the side of the fire extinguisher along with images to ensure proper function when in use. For safety the user should maintain a 10 foot distance from the fire when using the fire extinguisher. This fire extinguisher includes a wall mount so it can be safely secured to the wall where it is convenient enough to grab quickly but doesn't interfere with normal traffic.Approvals:Meets U.S.D.O.T. U.S. Department of Transportation RequirementsUSCG ApprovalOverall Dimensions:Width: 7 1/4''Height: 16 3/8''Cylinder Diameter: 4 1/4''Capacity: 5 lb.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.