Shop All Fire Extinguishers
Buckeye
2.5 Gallon Water Mist AC Fire Extinguisher - Rechargeable Untagged - UL Rating 2-A:C
Mfr # 47251000
Zoro # G511593753
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye
- MFR # 47251000
- Zoro # G511593753
- Country of Origin China
- Category Fire Extinguishers
Description
The Buckeye 51000 2.5 gallon water mist fire extinguisher utilizes deionized water with a unique spray nozzle making it safe for combating class A and C fires even around energized electrical equipment. It boasts a rugged stainless steel cylinder and plated brass valve for a long service life. A wall bracket is included.- UL Rating 2-A:C- Metal pull pins and wall bracket for long service life; rechargeable- Nameplate has bilingual operating and maintenance instructionsOverall Dimensions:Height: 28''Width: 14''Unit Diameter: 7''This model is not suitable for use on cooking oil grease or kitchen fires.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign, Men, Silver Background, Vinyl, 2 x 8 in Dimensions (478)
- TRAFFIC KONTROL Delineator Rubber Base Weights, Vulcanized Rubber, Black (BV-12)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 2XL (1040-2X)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- BUCKEYE 20 lb. ABC, Fire Extinguisher, 12120 (12120)
- BUCKEYE 5 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable - UL Rating 5-B:C (47245100)
- BUCKEYE 6 Liter Class K Wet Chemical Fire Extinguisher - Rechargeable Untagged - UL Rating 1-A:K (47250006)
- BUCKEYE Fire Extinguisher, 11014 (11014)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 10A:120B:C, Rechargeable. 20 lb capacity, 21 ft Range (A411)
- Buckeye Fire Protection