Shop All Fire Extinguishers
Buckeye
2.5 Gallon Water Class A Fire Extinguisher - Rechargeable Untagged - UL Rating 2-A
Mfr # 47250000
Zoro # G311634168
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye
- MFR # 47250000
- Zoro # G311634168
- Country of Origin China
- Category Fire Extinguishers
Description
The Buckeye 50000 2.5 gallon water fire extinguisher is designed for common class A combustible fires in a variety of applications from offices and classrooms to a variety of businesses. This water fire extinguisher boasts a rugged stainless steel cylinder and plated brass valve for a long service life. A wall bracket is included.- UL Rating 2-A fire extinguisher- Metal pull pins and wall bracket for long service life; rechargeable- Nameplate has bilingual operating and maintenance instructionsOverall Dimensions:Height: 24 1/2''Width: 9''Unit Diameter: 7''This model is not suitable for use on cooking oil grease or kitchen fires. It is shipped empty and will need to be filled by a fire extinguisher recharging company prior to use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- RADIANS Xl Textur Gripper Glove (DPG70XL)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- BADGER Fire Extinguisher, 120B:C, Purple K, 28.5 lb (B-30-PK)
- COLD FIRE Fire Extinguishing Spray (aerosol can), Wet Chemical, 12 oz (CF30212)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range (13315)
- AMEREX Wheeled Fire Extinguisher, 320B:C, Dry Chemical, 125 lb (452)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- BADGER Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb (50MB)
- Buckeye Fire Extinguishers