Shop All Fire Extinguishers
Buckeye
20 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable Untagged - UL Rating 10-B:C
Mfr # 47246600
Zoro # G111593405
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye
- MFR # 47246600
- Zoro # G111593405
- Country of Origin China
- Category Fire Extinguishers
Description
The Buckeye 46600 20 lb. carbon dioxide fire extinguisher is designed specifically for combating electronic equipment fires making it ideal for businesses with sensitive electronics including manufacturing and research facilities auto dealerships aircraft and marine service centers and more.Like all of Buckeye's fire extinguishers this model boasts a durable aluminum valve assembly for superb strength and corrosion resistance and heavy duty construction. A wall bracket is included.- UL Rating 10-B:C- Industrial-grade construction powder coated for corrosion resistance- Metal pull pins and wall bracket for long service life; Rechargeable- Nameplate has bilingual operating and maintenance instructionsOverall Dimensions:Height: 26 7/8''Width: 13''Unit Diameter: 8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-C-16-3PK-99948 (FD-2-C-16-3PK-99948)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, L, 100 PK, Blue (92-575)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Orange (E2SW03A000)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- BUCKEYE 5 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable - UL Rating 5-B:C (47245100)
- BUCKEYE Fire Extinguisher, 11014 (11014)
- BUCKEYE 20 lb. ABC, Fire Extinguisher, 12120 (12120)
- BUCKEYE 6 Liter Class K Wet Chemical Fire Extinguisher - Rechargeable Untagged - UL Rating 1-A:K (47250006)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- KIDDE Fire Extinguisher, 10B:C, Dry Chemical, 2.9063 lb (FA10G)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 60B:C, Dry Chemical, 20 lb (12651)
- Buckeye Fire Protection