Shop All Fire Extinguishers
Buckeye
20 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Wall MountGen
Mfr # 47212120
Zoro # G611593585
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye
- MFR # 47212120
- Zoro # G611593585
- Country of Origin United States
- Category Fire Extinguishers
Description
Be prepared for unexpected fires with this Buckeye 20 lb. ABC dry chemical fire extinguisher! Intended for use at temperatures -65 to 120 degrees Fahrenheit this fire extinguisher is perfect for a variety of uses from restaurants and banquet halls to hotels and office buildings. It is also versatile enough to be used for nearly any fire risk whether it be Class A trash wood and paper Class B liquids and gases or Class C electrical fires. This extinguisher features a polyester epoxy powder coated steel cylinder paired with an aluminum valve assembly for a product that is not only lightweight but also extremely durable and corrosion-resistant.A pressure gauge instrument is conveniently located at the top of the steel cylinder so the owner can continually maintain the proper pressure levels. The appropriate gauge is highlighted in green for easy identification. Instructions are printed in English French and Spanish on the side of the fire extinguisher along with images to ensure proper function when in use. For safety the user should maintain a 10 foot distance from the fire when using the fire extinguisher. This fire extinguisher includes a wall mount so it can be safely secured to the wall where it is convenient enough to grab quickly but doesn't interfere with normal traffic.Approvals:Meets U.S.D.O.T. U.S. Department of Transportation RequirementsUSCG ApprovalOverall Dimensions:Width: 8 3/4''Height: 21 1/4''Cylinder Diameter: 7 1/2''Capacity: 20 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 14, 1 Pair (18821/14)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Ylw, PK6 (CPT-YLW-25PL-KD6PK)
- ERB SAFETY Safety Glasses, Blue Temples, Blue (17062)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (KITCHEN5)
- KIDDE Full Home Fire Extinguisher, 2.5lb, 1-A, 10-B:C (408-466142)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 10A:120B:C, Rechargeable. 20 lb capacity, 21 ft Range (A411)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.14.0515)
- AMEREX Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (398)
- Buckeye Fire Extinguishers