Shop All Fire Extinguishers
Buckeye
15.5 lb. Halotron Fire Extinguisher - Rechargeable Untagged - UL Rating 2-A:10-B:C
Mfr # 47271550
Zoro # G511634470
product price: $1,810.99
/ea
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye
- MFR # 47271550
- Zoro # G511634470
- Country of Origin United States
- Category Fire Extinguishers
Description
This Buckeye Halotron 15.5 lb. fire extinguisher contains residue-free hydrochlorofluorocarbon gas agent pressurized with argon providing specialized fire protection for sensitive electrical equipment such as computers telephone switch rooms data storage areas cockpits and more. This extinguisher is UL 2-A:10-B:C rated for use on ''A'' ''B'' and ''C'' type fires.This extinguisher features a polyester epoxy powder coated steel cylinder paired with a brass valve assembly for a product that is not only lightweight but also extremely durable and corrosion-resistant. A pressure gauge is conveniently located at the top of the steel cylinder so you can monitor for and maintain proper pressure levels. The appropriate pressure is highlighted in green for easy identification while the red makes it clear if the extinguisher is overcharged or needs to be recharged.Intuitive instructions with images are printed in English French and Spanish on the side of this item to ensure proper function when in use.Due to US DOT shipping regulations we are unable to ship this product to Alaska Hawaii and international destinations. It is also ineligible for next day or second day shipping.Approvals:Meets U.S.D.O.T. U.S. Department of Transportation RequirementsUSCG ApprovalOverall Dimensions:Width: 8 5/8''Diameter: 7''Height: 17 1/2''Capacity: 15.5 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Sign (M34RB)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 2 Inx1-1/2 In (369-2061524)
- BUCKEYE Fire Extinguisher, 11014 (11014)
- BUCKEYE 5 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable - UL Rating 5-B:C (47245100)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- BUCKEYE 20 lb. ABC, Fire Extinguisher, 12120 (12120)
- BUCKEYE 6 Liter Class K Wet Chemical Fire Extinguisher - Rechargeable Untagged - UL Rating 1-A:K (47250006)
- BADGER Fire Extinguisher, 240B:C, Dry Chemical, 150 lb (150RB)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- Buckeye Fire Protection