Shop All Fire Extinguishers
Buckeye
15 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable Untagged - UL Rating 10-B:C
Mfr # 47246100
Zoro # G211593404
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buckeye
- MFR # 47246100
- Zoro # G211593404
- Country of Origin China
- Category Fire Extinguishers
Description
The Buckeye 46100 15 lb. carbon dioxide fire extinguisher is designed specifically for combating electronic equipment fires making it ideal for businesses with sensitive electronics including manufacturing and research facilities auto dealerships aircraft and marine service centers and more.Like all of Buckeye's fire extinguishers this model boasts a durable aluminum valve assembly for superb strength and corrosion resistance and heavy duty construction. A wall bracket is included.- UL Rating 10-B:C- Industrial-grade construction powder coated for corrosion resistance- Metal pull pins and wall bracket for long service life; Rechargeable- Nameplate has bilingual operating and maintenance instructionsOverall Dimensions:Height: 26 3/8''Width: 12''Unit Diameter: 6 7/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- BRADY Numbers and Letters Labels, PK 10 (5100P-0)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318)
- KLEEN HANDLER Heavy Duty Vinyl Dishwashing Apron, Black (BLKH-HDS-PVC-AP1BK)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500TC)
- KIDDE Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C (408-21005779)
- FIRST ALERT 5 lbs Fire Extinguisher for Home & Workshops US Coast Guard Agency Approval (FI6212)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.04.0515)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (12120)
- KIDDE Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (PROPLUS15.5HM)
- Buckeye Fire Extinguishers