Shop All Fire Extinguishers
Buckeye
100 lb. Carbon Dioxide Fire Extinguisher - Rechargeable Untagged - UL Rating 20-B:C
Mfr # 47235100
Zoro # G311593458
product price: $6,605.99
/ea
Free Shipping & Returns
$6,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye
- MFR # 47235100
- Zoro # G311593458
- Country of Origin United States
- Category Fire Extinguishers
Description
Be prepared for unexpected fires with this Buckeye 100 lb. carbon dioxide fire extinguisher! This is an excellent choice when it comes to providing specialized protection against electronic equipment fires in chemical plants construction sites research facilities and other manufacturing establishments! Its operable temperature range of -22 to 120 degrees Fahrenheit makes it effective in a variety of climates while its discharge range of 15' allows you to safely fight fires from a distance.This extinguisher features a polyester epoxy powder coated steel cylinder paired with a brass valve assembly for a product that is not only lightweight but also extremely durable and corrosion-resistant. For easy transportation this unit sits on a wheeled cart that not only can fit through doors but also travels on rough uneven terrain. It's designed for one-man operation and intuitive instructions with images are printed in English French and Spanish on the side of this item to ensure proper function when in use.Approvals:Meets U.S.D.O.T. U.S. Department of Transportation RequirementsUSCG ApprovalOverall Dimensions:Width: 30''Depth: 21''Height: 65''Capacity: 100 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014BY/9H)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6141/L)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (2CDY1)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28125)
- BUCKEYE 6 Liter Class K Wet Chemical Fire Extinguisher - Rechargeable Untagged - UL Rating 1-A:K (47250006)
- BUCKEYE 20 lb. ABC, Fire Extinguisher, 12120 (12120)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- BUCKEYE 5 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable - UL Rating 5-B:C (47245100)
- BUCKEYE Fire Extinguisher, 11014 (11014)
- FIRST ALERT BRK 2A 10BC Extinguisher (HOME2PRO)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- Buckeye Fire Extinguishers