Shop All Fire Extinguishers
Buckeye
10 lb. Purple K Dry Chemical BC Fire Extinguisher - Rechargeable UntaggedGen
Mfr # 47211740
Zoro # G111593573
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buckeye
- MFR # 47211740
- Zoro # G111593573
- Country of Origin China
- Category Fire Extinguishers
Description
The Buckeye 11740 10 lb. Purple K dry chemical fire extinguisher contains an agent specifically designed for flammable liquid fires. Because it's designed for Class B and Class C fires businesses like retail stores manufacturing facilities auto dealerships marine and aircraft service centers and manufacturing operations would benefit from the addition of a Purple K dry chemical fire extinguisher like this one.Like all of Buckeye's fire extinguishers this model boasts a durable aluminum valve assembly for superb strength and corrosion resistance and heavy duty construction. A wall bracket is included.- UL Rating 80-B:C- Industrial-grade construction powder coated for corrosion resistance- Metal pull pins and wall bracket for long service life; rechargeable- Nameplate has bilingual operating and maintenance instructionsOverall Dimensions:Height: 21''Width: 7 3/4''Unit Diameter: 5 1/8''This model is not suitable for use on cooking oil or grease fires or use on sensitive electronic equipment.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401159)
- BUCKEYE 20 lb. ABC, Fire Extinguisher, 12120 (12120)
- BUCKEYE 2.5 lb. ABC Dry Chemical Fire Extinguisher - Rechargeable Untagged with Vehicle BracketGen (47213315)
- BUCKEYE Fire Extinguisher, 11014 (11014)
- BUCKEYE 5 lb. Carbon Dioxide BC Fire Extinguisher - Rechargeable - UL Rating 5-B:C (47245100)
- BUCKEYE 6 Liter Class K Wet Chemical Fire Extinguisher - Rechargeable Untagged - UL Rating 1-A:K (47250006)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 10B:C, Halotron, 18 lb (87105)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- Buckeye Fire Extinguishers