Shop All Tool Storage Accessories
Bucket Boss
Wrench Roll
Mfr # 70040
Zoro # G600719910
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 40
- Material Canvas
- Color Brown
- Overall Height 20 1/2 in
- Overall Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 70040
- Zoro # G600719910
- UPC # 721415700407
- Country of Origin Multiple
- Category Tool Storage Accessories
Dimensions
Overall Height | 20 1/2 in |
Overall Length | 23 in |
Details
Item | Wrench Roll |
Number of Pockets | 40 |
Material | Canvas |
Color | Brown |
Closure Type | Tie Strap |
Description
Closure Type Tie Strap, Color Brown, Material Canvas, Number of Pockets 40, Overall Height 20 1/2 in, Overall Length 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Blunt Tip, 5-11/1, 6" (18490)
- KRAFT TOOL Caulking Trowel w/Wood, 6-5/8" x 1/4 (BL762)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7122)
- HHIP ER-25 1/4" Spring Collet (3900-5215)
- BUCKET BOSS Bucket Boss Cable Bag in Brown, 69000 (69000)
- BUCKET BOSS Bucket Grip (08010)
- BUCKET BOSS Bucket Boss Jobsite Tech Case in Black, 62500 (62500)
- BUCKET BOSS Wrench Roll (70005)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- TEKTON 11-Tool Combination Wrench Holder (Black) (79347-D)
- LEISURE SPORTS Storage and Toolbox, Durable Organizer Utility, 4 Drawers with 19 Compartments Each, Camping, Dark Blue (633823FGJ)
- Bucket Boss Tool Storage Accessories