Shop All Tool Belts & Pouches
Bucket Boss
Utility Pouch, 9" x 6" x 14"
Mfr # 55300
Zoro # G5564225
original price:
$48.94
7% off
new price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Utility Pouch,9" x 6" x 14"
- Compatible with Product Type Tool Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 55300
- Zoro # G5564225
- UPC # 721415553003
- Country of Origin Multiple
- Category Tool Belts & Pouches
Details
Item | Utility Pouch,9" x 6" x 14" |
Tool Storage Type Included | Tool Pouch |
Features | Utility Pouch,9" x 6" x 14" |
Compatible with Product Type | Tool Belts |
Description
Utility Pouch,9 In. x 6 In. x 14 In., Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #2 Aluminum U Style Die (49-16-U002)
- NACHI Jobber Length HSS Drill - 1/2in (0543885)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5128)
- DEWALT 14/18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3992)
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets (54042)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 9 Pockets (54140)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 14 Pockets (80450)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- BULLDOG WINCH Rigging Pouch, Powersports (20203)
- Bucket Boss Tool Belts & Pouches