Shop All Tool Belts & Pouches
Bucket Boss
Tool Suspenders, Suspenders, 14" x 36", Breathable Foam
Mfr # 57400
Zoro # G5564277
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Breathable Foam
- Tool Storage Type Included Tool Suspenders
- Features Loadbear Stretch Suspension for Comfort; Cell Phone Holder Fits iphone 6; Clips to any D Ring on Most Belts
- Width 14"
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 57400
- Zoro # G5564277
- UPC # 721415574008
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Width | 14" |
Length | 36" |
Details
Item | Suspenders,14" x 36" |
Material | Breathable Foam |
Tool Storage Type Included | Tool Suspenders |
Features | Loadbear Stretch Suspension for Comfort; Cell Phone Holder Fits iphone 6; Clips to any D Ring on Most Belts |
Description
These BUCKET BOSS 57400 Suspenders are designed to help you carry your tools around with ease. You will be able to work for longer periods of time without experiencing any discomfort. Made from breathable foam, the suspenders have a tool storage type included. The sturdy suspenders have a width and length of 14" and 36" respectively. Designed to last, these tool belts are made from heavy duty nylon material. If you want a tool belt that is comfortable and durable, this pair of suspenders is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 02 115)
- DREMEL Cutting Accessory Kit, 6 Pieces, PK2 (MM389)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41840)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets (54160)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 14 Pockets (80450)
- BUCKET BOSS 57100 Ballistic Suspension Rig Tool Belt (57100-BUCKETBOSS)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- CLIP & CARRY Kydex Keychain Sheath for the Gerber Dim (GDIME-CF-RED)
- Bucket Boss Tool Belts & Pouches