Shop All Tool Belts & Pouches
Bucket Boss
Tool Suspenders, Black Suspenders, 2", Web Straps, Black
Mfr # 61120
Zoro # G5563951
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Suspenders
- Color Black
- Features 2" Elastic Straps on Bottom; 2" Webbing Straps on Top; Industrial Grade Bite Clips
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 61120
- Zoro # G5563951
- UPC # 721415611208
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Width | 2" |
Details
Item | Black Suspenders,2",Web Straps |
Tool Storage Type Included | Tool Suspenders |
Color | Black |
Features | 2" Elastic Straps on Bottom; 2" Webbing Straps on Top; Industrial Grade Bite Clips |
Description
These BUCKET BOSS 61120 Black Suspenders, 2", Web Straps are the perfect solution for keeping your tools close at hand. The suspenders have two elastic straps on the bottom and two webbing straps on top. They are made of industrial grade bite clips that attach to your belt loops. This tool belt has a width of 2". The Bucket Boss Suspenders,2",Web Straps is an essential tool for anyone who needs to keep their tools accessible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Jigsaw Blade Set, T-Shank, 4 to 4-1/2in. L (300037)
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- DEWALT Cordless Circular Saw Kit, 20VDC, Li-Ion (DCS571P1)
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- BUCKET BOSS Tool Belt, Framer Rig, Hi-Vis, 3 Bag, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-HVOY)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54170)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 14 Pockets (80450)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- BUCKET BOSS Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets (54063)
- TOOLPRO Pouch, 10 Pocket Suede Leather Nail and Tool Pouch, Leather (TP00924)
- Bucket Boss Tool Belts & Pouches