Shop All Tool Belts & Pouches
Bucket Boss
Tool Pouch, Wrench Roll, Brown, Canvas, 11 Pockets
Mfr # 70003
Zoro # G5893959
product price: $14.29
/ea
Sold in multiples of 6 for $85.74
$85.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Pouch
- Color Brown
- Features Canvas Absorbs Tool Oil, Metal Grommets for Hanging Vertically
- Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 70003
- Zoro # G5893959
- UPC # 721415700032
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Height | 7 3/4 in |
Width | 6 in |
Depth | 1 in |
Overall Height | 17 1/2 in |
Overall Length | 18 in |
Details
Item | Wrench Roll |
Material | Canvas |
Tool Storage Type Included | Tool Pouch |
Color | Brown |
Features | Canvas Absorbs Tool Oil, Metal Grommets for Hanging Vertically |
For Use With | Hand Tools, Wrenches |
Type | Roll |
Number of Pockets | 11 |
Fits Belts Up To | Any Size |
Closure Type | Roll |
Description
Wrench Roll, Closure Type Roll, Color Brown, Features Canvas Absorbs Tool Oil, Metal Grommets for Hanging Vertically, Material Canvas, Number of Pockets 11, Overall Height 17 1/2 in, Overall Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Wire Stripper & Cutter (JIC-4473)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7134)
- SKIL Rotary Hammer Kit with PW, 900 RPM, 20V DC (RH170202)
- IRWIN 1/16 in. X 6 in. L High Speed Steel Split Point Drill Bit 1 pc (66704ZR)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- BUCKET BOSS Bit Keeper w Flap Fit (54188)
- BUCKET BOSS Tool Pouch, Leather Open end Pliers Holder, Leather (55130)
- BUCKET BOSS Parachute Pouch w Speed Square Pocket and Flap Fit (54135)
- BUCKET BOSS Tool Pouch, Handymans Holster, 5 Pocket, 600 Poly Ripstop Fabric, 5 Pockets (50300)
- BUCKET BOSS Tool Belt, Air Lift Suspension Rig, 12 Pocket, 600 Poly Ripstop Fabric, 12 Pockets (50100)
- TOUGHBUILT Framer Suspension Rig (TB-303-6)
- Bucket Boss Tool Belts & Pouches