Shop All Tool Belts & Pouches
Bucket Boss
Tool Pouch, Tool Pouch, Green, Polyester, 3 Pockets
Mfr # 54175
Zoro # G6121608
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Green
- Features A Bucket Boss(R) Innovation that Allows Rig Users to Customize their Tool Belts, Each Pouch is Designed to Loop Over a Belt or Tuck into a Pants Pocket, Pouches can be Easily Adjusted, Added or Removed
- Fits Belts Up To (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 54175
- Zoro # G6121608
- UPC # 721415541758
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Depth (In.) | 4 in |
Height (In.) | 9 1/2 in |
Width (In.) | 6 1/2 in |
Overall Height | 9 1/2 in |
Overall Width | 6 1/2 in |
Overall Depth | 4 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
The Bucket Boss 54175 Green Polyester 3 Pockets is a tool belt with three pouches for holding your tools. It has an open top, so you can easily access the contents of the pouch. Made of polyester, this green tool belt is durable and strong. The three pockets are sized to hold hand tools, small power tools or accessories like drill bits and pencils. This 9 1/2 in. tall tool belt features a 6 1/2 in. wide pouch that is perfect for carrying nails or screws around on the job site. The Bucket Boss Green Polyester 3 Pockets will make your work more efficient by keeping all your tools organized and close at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- FLEX NORTH AMERICA Masonry Saw, Electric, Blade Dia. 5" (CS 40 Wet)
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- BUCKET BOSS Belt, Leather Hyrbid Tool Belt with Suspenders, BLUE, Blue (55505-RB)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- BUCKET BOSS Liars Suspenders, Yardstick Design (61100)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- BUCKET BOSS Cell Phone Holder, Ballistic Fabric (57500)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Tan and Black, Tan and Black, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-TN)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (527X)
- Bucket Boss Tool Belts & Pouches