Shop All Tool Belts & Pouches
Bucket Boss
Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets
Mfr # 54160
Zoro # G5893931
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Green
- Features A Bucket Boss(R) Innovation that Allows Rig Users to Customize their Tool Belts, Each Pouch is Designed to Loop Over a Belt or Tuck into a Pants Pocket, Pouches can be Easily Adjusted, Added or Removed
- Type Tool Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 54160
- Zoro # G5893931
- UPC # 721415541604
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 9 in |
Width (In.) | 6 1/2 in |
Depth (In.) | 3 in |
Overall Height | 9 in |
Overall Width | 6 1/2 in |
Overall Depth | 3 in |
For Maximum Belt Width | 2 in |
Belt Width | 2 in |
Description
When you need to keep your tools close at hand, the Bucket Boss 54160 Green Polyester 1 Pockets is a great option. It has a spacious main compartment and an exterior tool pouch for storing smaller items. Made of polyester, this green tool belt and pouch is built to last. The large main compartment has a durable YKK zipper closure for security. You can fit your belt up to 2 in. wide through the belt loops on either side of the pouch. There are also D rings on each side of the open top pocket for easy access to your tools when working overhead or from awkward angles. With its sturdy construction and multiple storage options, this Bucket Boss 54160 Green Polyester 1 Pockets will meet all your needs while keeping you organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Upcut Spiral Bit, 3/8" (198.504.11)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- RIDGID OILER, 418 FEUROPE (73442)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 16 Pockets (80200)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 3 Pockets (54175)
- BUCKET BOSS Carpenters Pouch, Ballistic Fabric (57200)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets (54042)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- Bucket Boss Tool Belts & Pouches