Shop All Tool Belts & Pouches
Bucket Boss
Tool Pouch, Leather Pliers Holder, Leather
Mfr # 55145
Zoro # G5694930
product price: $12.29
/ea
Sold in multiples of 2 for $24.58
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Features Pliers Holder
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 55145
- Zoro # G5694930
- UPC # 721415551450
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Width | 3" |
Details
Item | Leather Pliers Holder |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Features | Pliers Holder |
Description
The Bucket Boss 55145 Leather Pliers Holder is the perfect tool belt accessory for keeping your pliers safe and close at hand. This leather pliers holder features a padded design to protect your tools. It also has a sturdy, wide belt loop so you can keep it securely attached to your work belt. The 3" width means this tool pouch can accommodate most standard pliers sizes. Keep your tools organised with the Bucket Boss Leather Pliers Holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 25 ft. Tape Measure, 1" Blade (30455)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- MILWAUKEE TOOL 14 oz Titanium Smooth Face Hammer w/18" Hybrid Fiberglass Handle (TI14SC-F)
- STARRETT Clamp Each (161E)
- BUCKET BOSS 57100 Ballistic Suspension Rig Tool Belt (57100-BUCKETBOSS)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 16 Pockets (80200)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 1 Pockets (54042)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500119)
- Bucket Boss Tool Belts & Pouches