Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Tool Duffel Bag, All-Weather Duffle, 20" x 12" x 12", Waterproof Tarpaulin
Mfr # 68020
Zoro # G5564310
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Duffel Bag
- Material Waterproof Tarpaulin
- Features All-Weather Duffle,20" x 12" x 12"
- Width 12"
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 68020
- Zoro # G5564310
- UPC # 721415680204
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12" |
Length | 20" |
Height | 12" |
Details
Item | All-Weather Duffle,20" x 12" x 12" |
Tool Storage Type Included | Tool Duffel Bag |
Material | Waterproof Tarpaulin |
Features | All-Weather Duffle,20" x 12" x 12" |
Closure Type | zipper |
Description
This Bucket Boss 68020 All-Weather Duffle is the perfect solution for carrying your tools. You will be able to keep your tools organised and store them away in this durable bag. Made of waterproof tarpaulin, this tool duffel bag is extremely durable. The zipper closure ensures that all your tools stay inside the bag while you are on the move. With a height of 12", length of 20" and width of 12", this tool duffel bag can carry a lot of items with ease. The Bucket Boss All-Weather Duffle is the perfect companion for keeping your tools safe and sound while you work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 3-4 TPI (333-234154.000)
- STANLEY Twin Blade Utility Knife Utility, 7 in L (10-789)
- CRESCENT 10" Aluminum Slim Jaw Pipe Wrench (CAPW10S)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, 16" x 9" x 12", Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60016)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, Camo, 16" x 8.5" x 10", Camouflage, Double Wall 600 Poly Ripstop Fabric (85016)
- BUCKET BOSS Bag/Tote, Mug Boss, 12 Pocket, 12 Pockets (99981D24)
- BUCKET BOSS Bucket Bag, Bucket Bag, Brown, Cotton Canvas, 19 Pockets (25001)
- BUCKET BOSS Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (65024)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, 12" x 7" x 9", Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60012)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- Bucket Boss Tool Bags, Backpacks & Totes