Shop All Tool Belts & Pouches
Bucket Boss
Tool Belt, Suspension Rig, Camo, 600 Poly Ripstop Fabric, 28 Pockets
Mfr # 85035
Zoro # G5563927
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 600 Poly Ripstop Fabric
- Tool Storage Type Included Tool Belt
- Features Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Removable Padded Suspenders; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle
- Waist Size Fits up to 52"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 85035
- Zoro # G5563927
- UPC # 721415850355
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits up to 52" |
Details
Item | Suspension Rig,Camo |
Material | 600 Poly Ripstop Fabric |
Tool Storage Type Included | Tool Belt |
Features | Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Removable Padded Suspenders; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle |
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pockets | 28 |
Includes | (2) Bags |
Description
When you are working in the field, having a good tool belt is crucial. The Bucket Boss 85035 Suspension Rig, Camo will help you carry your tools with ease. Made of 600 Poly Ripstop fabric, this camo tool belt is both durable and lightweight. It has 28 pockets to store all your tools, making it easier for you to access them when needed. The suspension rig has a waist size that fits up to 52". With SAE measurements, this tool belt can be used by anyone who works in the field. This Bucket Boss Suspension Rig, Camo will help you keep track of all your tools so you can work better and faster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-9600)
- MILWAUKEE TOOL BIG HAWG Arbor w/Carbide Teeth (49-56-9305)
- GEDORE Power Bolt Cutter, 7-7/8" (8340-200 TL)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MBASD)
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- BUCKET BOSS 4 Pocket Parachute Pouch w Flap Fit (54130)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 2 Pockets (54180)
- BUCKET BOSS Liars Suspenders, Yardstick Design (61100)
- BUCKET BOSS Belt, Leather Hyrbid Tool Belt with Suspenders, BLUE, Blue (55505-RB)
- BUCKET BOSS Carpenters Pouch, Ballistic Fabric (57200)
- OX TOOLS Pouch, Dynamic Nylon Snip & Utility Pouch with Hammer Holder, Nylon (OX-P266503)
- Bucket Boss Tool Belts & Pouches