Shop All Tool Belts & Pouches
Bucket Boss
Tool Belt, Framers Rig, 3 Bag, Tan and Black, Tan and Black, 1680 Heavy Duty Poly Fabric, 29 Pockets
Mfr # 55185-TN
Zoro # G5694860
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 1680 Heavy Duty Poly Fabric
- Tool Storage Type Included Tool Belt
- Color Tan and Black
- Features Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Hv Retro-Reflective Meets EN1150; Worldwide Standard; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 55185-TN
- Zoro # G5694860
- UPC # 721415551887
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits up to 52" |
Details
Item | Framers Rig,3 Bag,Tan and Black |
Material | 1680 Heavy Duty Poly Fabric |
Tool Storage Type Included | Tool Belt |
Color | Tan and Black |
Features | Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Hv Retro-Reflective Meets EN1150; Worldwide Standard; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle |
Measurement Type | SAE |
Number of Pockets | 29 |
SAE or Metric | SAE |
Includes | (3) Bags |
Description
The Bucket Boss 55185-TN Framers Rig,3 Bag,Tan and Black is the perfect tool belt for those who need to carry a lot of tools. This framers rig comes with 29 pockets so you can store all your tools in one place. The tan and black color scheme is stylish as well as practical. You can adjust the belt size from up to 52" so it will fit most people. If you are looking for a durable and spacious framers rig, this product from Bucket Boss is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- IRWIN Auger Bits (49907)
- PROTO 3/4 in Drive Impact Socket 1 15/16 in Size 6 pt Standard Depth, Black Oxide (J07531)
- CLE-LINE 15PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/32 (C18620)
- BUCKET BOSS Tool Pouch, Handymans Holster, 5 Pocket, 600 Poly Ripstop Fabric, 5 Pockets (50300)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- BUCKET BOSS Tool Suspenders, Black Suspenders, 2", Web Straps, Black (61120)
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- BUCKET BOSS Tool Pouch, Leather Open end Pliers Holder, Leather (55130)
- BUCKET BOSS Carpenters Pouch, Ballistic Fabric (57200)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (521)
- Bucket Boss Tool Belts & Pouches