Shop All Tool Belts & Pouches
Bucket Boss
Tool Belt, Framers Rig, 3 Bag, Mossy Oak Camo, Mossy Oak camo, 1680 Heavy Duty Poly Fabric, 29 Pockets
Mfr # 55185-MOSC
Zoro # G5694888
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy Duty Poly Fabric
- Tool Storage Type Included Tool Belt
- Color Mossy Oak camo
- Features Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Hv Retro-Reflective Meets EN1150; Worldwide Standard; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle
- Includes (3) Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 55185-MOSC
- Zoro # G5694888
- UPC # 721415551900
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits up to 52" |
Details
Item | Framers Rig,3 Bag,Mossy Oak Camo |
Material | 1680 Heavy Duty Poly Fabric |
Tool Storage Type Included | Tool Belt |
Color | Mossy Oak camo |
Features | Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Hv Retro-Reflective Meets EN1150; Worldwide Standard; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iphone 6; Adjustable Chest Strap Buckle |
Includes | (3) Bags |
Measurement Type | SAE |
Number of Pockets | 29 |
SAE or Metric | SAE |
Description
Framers Rig,3 Bag,Mossy Oak Camo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7-3/4" Wire Stripper/Crimper Multi-Tool (1019)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 3-Jaw Lathe Chuck Plain Back (9712-1108)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 20 03 SB)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 3 Pockets (80300)
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- BUCKET BOSS Tool Pouch, Tape Measure Pouch, 600 Poly Ripstop Fabric, 1 Pockets (54011)
- BUCKET BOSS Superwaist Apron Tool Belt, Brown Canvas, Quick Release, 13 Pockets (80100)
- BUCKET BOSS Bit Keeper w Flap Fit (54188)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- C.K MAGMA Magma Essential Tool Pouch (MA2724)
- Bucket Boss Tool Belts & Pouches