Shop All Tool Belts & Pouches
Bucket Boss
Tool Belt, Framer Rig, Hi-Vis, 3 Bag, 1680 Heavy Duty Poly Fabric, 29 Pockets
Mfr # 55185-HVOY
Zoro # G5564240
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 1680 Heavy Duty Poly Fabric
- Tool Storage Type Included Tool Belt
- Features Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Hv Retro-Reflective Meets EN1150; Worldwide Standard; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iPhone 6; Adjustable Chest Strap Buckle
- SAE or Metric SAE
- Includes (3) Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 55185-HVOY
- Zoro # G5564240
- UPC # 721415551917
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits up to 52" |
Details
Item | Framer Rig,Hi-Vis,3 Bag |
Material | 1680 Heavy Duty Poly Fabric |
Tool Storage Type Included | Tool Belt |
Features | Loadbear Stretch Suspension for Comfort; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Speed Square Pocket; Hv Retro-Reflective Meets EN1150; Worldwide Standard; Dual Hammer Loops; Steel Buckle and Monster Grommets; Cell Phone Pocket Fits Up to iPhone 6; Adjustable Chest Strap Buckle |
SAE or Metric | SAE |
Includes | (3) Bags |
Number of Pockets | 29 |
Measurement Type | SAE |
Description
Framer Rig,Hi-Vis,3 Bag
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 (C18622)
- METABO Corded Tube Sander, Belt L 30 in, 13.5 A (RBE 15-180 Set)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- BUCKET BOSS Parachute Pouch w Speed Square Pocket and Flap Fit (54135)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- BUCKET BOSS Utility Pouch, 9" x 6" x 14" (55300)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Tan and Black, Tan and Black, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-TN)
- BUCKET BOSS Tool Belt, Air Lift Suspension Rig, 12 Pocket, 600 Poly Ripstop Fabric, 12 Pockets (50100)
- BUCKET BOSS Tool Pouch, Suede Leather Pouch, 10 Pocket, Suede Leather, 10 Pockets (54063)
- CUSTOM LEATHERCRAFT CLC Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, White, 12-Pocket (C14)
- Bucket Boss Tool Belts & Pouches