Shop All Tool Belts & Pouches
Bucket Boss
Tool Belt, Builders Rig, 12 Pocket, 600 Poly Ripstop Fabric, 12 Pockets
Mfr # 50200
Zoro # G5564207
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 600 Poly Ripstop Fabric
- Tool Storage Type Included Tool Belt
- Features Single Body Construction; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Dual Hammer Loops; Steel Buckle and Monster Grommets
- SAE or Metric SAE
- Number of Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 50200
- Zoro # G5564207
- UPC # 721415502001
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits up to 52" |
Details
Item | Builders Rig,12 Pocket |
Material | 600 Poly Ripstop Fabric |
Tool Storage Type Included | Tool Belt |
Features | Single Body Construction; Barrel-Bottom, Super Capacity Pouches; Reinforced Pouch Bottoms; Adjustable Pouch and Rigging System; Dual Hammer Loops; Steel Buckle and Monster Grommets |
SAE or Metric | SAE |
Number of Pockets | 12 |
Includes | (2) Bags |
Measurement Type | SAE |
Description
Builders Rig,12 Pocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- IDEAL Electrician Level 2PlusVial W/Jaw (35-206)
- MILWAUKEE TOOL 1/0 AWG - 750 MCM Aluminum THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (49-16-BKITA)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 9 Pockets (54140)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 14 Pockets (80450)
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- BUCKET BOSS Liars Suspenders, Yardstick Design (61100)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- WESTWARD Tool Belt, Tool Storage Hook, Black, Silver, Yellow, Metal; Plastic (5MZR6)
- Bucket Boss Tool Belts & Pouches