Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Tool Bag, 14 Pocket, 1680 Heavy-Duty Poly Fabric, 12 Pockets
Mfr # 64014
Zoro # G5564399
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features Tool Bag
- Width 9-1/2"
- Length 14"
- Closure Type Waterproof Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 64014
- Zoro # G5564399
- UPC # 721415640147
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 9-1/2" |
Length | 14" |
Height | 11" |
Details
Item | Tool Bag, 14 Pocket |
Material | 1680 Heavy-Duty Poly Fabric |
Features | Tool Bag |
Closure Type | Waterproof Zipper |
Number of Pockets | 12 |
Description
Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- FEIN Oscillating Segmented Saw Blade, 4In (63502176210)
- HYDE MUD PAN SS 12""L (09012)
- BON TOOL Bon 84-642 Knife, Tajima 7 Point, 7" X 1" (84-642)
- BUCKET BOSS 25001 Parachute Bag Duck Wear Canvas Tool Bag (25001-BUCKETBOSS)
- BUCKET BOSS Flat Zippered Tool Bags, White, Canvas, 1 Pockets (25100)
- BUCKET BOSS Gatemouth Tool Tote, Double Wall 600 Poly Ripstop Fabric, 23 Pockets (70012)
- BUCKET BOSS Bucketeer 5 Gal. Bucket Tool Organizer, Brown, 600 Poly Ripstop Fabric, 30 Pockets (10030)
- BUCKET BOSS Bucket Boss 56 Pocket Tool Organizer, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- BUCKET BOSS Gatemouth 16 Tool Bag, Camouflage, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (85016)
- DICKIES Project Bag, 12", 12" (57030)
- Bucket Boss Tool Bags, Backpacks & Totes