Shop All Tool Belts & Pouches
Bucket Boss
Tool Apron, Tool Apron, Brown, Canvas, 14 Pockets
Mfr # 80450
Zoro # G5893968
product price: $59.95
/ea
Sold in multiples of 6 for $359.70
$359.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Apron
- Color Brown
- Features Full Zip Front, Web Hammer Loop
- Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 80450
- Zoro # G5893968
- UPC # 721415804501
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Width | 10 1/4 in |
Waist Size | 38 in |
Depth | 2 5/8 in |
Height | 9 1/4 in |
Overall Width | 10 1/4 in |
Overall Length | 43 in |
Maximum Waist Size | 38 in |
Pocket Dimensions | 10 1/4 in W x 9 1/4 in H |
Details
Item | Tool Apron |
Material | Canvas |
Tool Storage Type Included | Tool Apron |
Color | Brown |
Features | Full Zip Front, Web Hammer Loop |
Type | General Purpose |
SAE or Metric | SAE |
Number of Pockets | 14 |
For Use With | Hand Tools |
Measurement Type | SAE |
Includes | (2) Removable Bottom Pocket |
Padded | Yes |
Style | SuperVest |
Thickness | 1 in |
Tool Holder Type | (1) Web Hammer Loop |
Primary Application | General Purpose |
Description
The Bucket Boss 80450 Canvas 14 Pockets Tool Apron is a handy accessory for all your tools. You can carry them around easily with this tool belt. The brown canvas apron has a full zip front, web hammer loop and 14 pockets to store your tools. It has an overall length of 43 in., width of 10 1/4 in., depth of 2 5/8 in. and height of 9 1/4 in. Designed for general purpose use, the tool belt also has a canvas material construction. If you are looking for a convenient way to carry your tools around, then look no further than the Bucket Boss 80450 Canvas 14 Pockets Tool Apron.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00219)
- TEKTON #2 Tip, Phillips Bit Socket 1/4 Inch Drive x #2, 1/4 in. Drive (SHB01202)
- STANLEY Quick Slide Knife (10-813)
- SUNEX 1" Drive Impact Socket 6 (542D)
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- BUCKET BOSS Tool Apron, Suede Leather Apron, 11 Pocket, Suede Leather, 11 Pockets (55149)
- BUCKET BOSS Tool Pouch, Leather Open end Pliers Holder, Leather (55130)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- BUCKET BOSS Belt, Leather Hyrbid Tool Belt with Suspenders, BLUE, Blue (55505-RB)
- BUCKET BOSS Carpenters Pouch, Ballistic Fabric (57200)
- CLC WORK GEAR Steel Loop Hammer Holder (439)
- Bucket Boss Tool Belts & Pouches