Shop All Tool Belts & Pouches
Bucket Boss
Tool Apron, Tool Apron, Brown, Canvas, 14 Pockets
Mfr # 80400
Zoro # G5893977
original price:
$88.35
37% off
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Apron
- Color Brown
- Features Full Zip Front, Web Hammer Loop
- Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 80400
- Zoro # G5893977
- UPC # 721415804006
- Country of Origin Multiple
- Category Tool Belts & Pouches
Dimensions
Height | 9 1/4 in |
Waist Size | 36 in |
Width | 10 1/4 in |
Depth | 2 5/8 in |
Overall Length | 35 in |
Overall Width | 10 1/4 in |
Pocket Dimensions | 10 1/4 in W x 9 1/4 in H |
Maximum Waist Size | 36 in |
Details
Item | Tool Apron |
Material | Canvas |
Tool Storage Type Included | Tool Apron |
Color | Brown |
Features | Full Zip Front, Web Hammer Loop |
Includes | (2) Removable Bottom Pocket |
Measurement Type | SAE |
SAE or Metric | SAE |
For Use With | Hand Tools |
Type | General Purpose |
Number of Pockets | 14 |
Primary Application | General Purpose |
Style | SuperVest |
Thickness | 1 in |
Tool Holder Type | (1) Web Hammer Loop |
Padded | Yes |
Description
Tool Apron, Color Brown, Features Full Zip Front, Web Hammer Loop, Includes (2) Removable Bottom Pocket, Material Canvas, Maximum Waist Size 36 in, Number of Pockets 14, Overall Length 35 in, Overall Width 10 1/4 in, Padded Yes, Pocket Dimensions 10 1/4 in W x 9 1/4 in H, Primary Application General Purpose, Style SuperVest, Thickness 1 in, Tool Holder Type (1) Web Hammer Loop, Waist Size 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22878)
- HHIP 1-1/4" Square Shoulder Coolant-Thru Indexable End Mill (5822-1700)
- WESTWARD 3/8 in Drive Impact Socket Bit T50, SAE (4LYZ9)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/2 (E-12588)
- BUCKET BOSS Liars Suspenders, Yardstick Design (61100)
- BUCKET BOSS 57100 Ballistic Suspension Rig Tool Belt (57100-BUCKETBOSS)
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- BUCKET BOSS Tool Pouch, Leather Open end Pliers Holder, Leather (55130)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- TEKTON Pouch, 5-Tool Box End Wrench Pouch 1/4-13/16in., Black (ORG27705)
- Bucket Boss Tool Belts & Pouches