Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Sling Pack Tool Bag, 1680 Heavy Duty Poly Fabric, 24 Pockets
Mfr # 65160
Zoro # G5694851
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy Duty Poly Fabric
- Features Tech Compartment in Back Fits Up to a 13" Laptop; Tablet Compartment in Front; Dual Handles Allow Handling as a Work Station; Adjustable Sling Strap Works on Either Shoulder; 15 Liters of Storage Space
- Number of Pockets 24
- Width 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 65160
- Zoro # G5694851
- UPC # 721415651600
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 10-1/2" |
Details
Item | Sling Pack Tool Bag |
Material | 1680 Heavy Duty Poly Fabric |
Features | Tech Compartment in Back Fits Up to a 13" Laptop; Tablet Compartment in Front; Dual Handles Allow Handling as a Work Station; Adjustable Sling Strap Works on Either Shoulder; 15 Liters of Storage Space |
Number of Pockets | 24 |
Description
Sling Pack Tool Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw Blade, 12 In, 18 TPI, HSS (15-828A)
- EAZYPOWER Chuck Key, 1/4 in. Pilot Size, 1/4 in. (88083/B)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- HHIP 3/4" Square Shoulder Indexable End Mill (5822-0750)
- BUCKET BOSS Visor Organizer, 600 Poly Ripstop Fabric (AB30040)
- BUCKET BOSS Original Riggers Bag, Natural, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60002)
- BUCKET BOSS Tool Bag, 14 Pocket, 1680 Heavy-Duty Poly Fabric, 12 Pockets (64014)
- BUCKET BOSS Gatemount 20 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 36 Pockets (60020)
- BUCKET BOSS Bucket Boss 56 Pocket Tool Organizer, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- BUCKET BOSS Bucketeer 5 Gal. Bucket Tool Organizer, Brown, 600 Poly Ripstop Fabric, 30 Pockets (10030)
- KLEIN TOOLS Bucket Bag, Orange, vinyl, 0 Pockets (5109SV)
- Bucket Boss Tool Bags, Backpacks & Totes