Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Riggers Bag, 24oz, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets
Mfr # 60001
Zoro # G5564146
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Duckwear Canvas Bottom
- Features Riggers Bag,24oz,30 Pocket
- Height 10-1/2"
- Length 17"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 60001
- Zoro # G5564146
- UPC # 721415600011
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 10-1/2" |
Length | 17" |
Width | 6" |
Details
Item | Riggers Bag,24oz,30 Pocket |
Material | Duckwear Canvas Bottom |
Features | Riggers Bag,24oz,30 Pocket |
Number of Pockets | 30 |
Description
Riggers Bag,24oz,30 Pocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86448)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- DRILL AMERICA 2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-381)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- BUCKET BOSS Bag/Tote, Cable Bag, 600 Poly Ripstop Fabric (AB30070)
- BUCKET BOSS The Pro Gatemouth 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 17 Pockets (64018)
- BUCKET BOSS Gatemouth Tool Tote, Double Wall 600 Poly Ripstop Fabric, 23 Pockets (70012)
- BUCKET BOSS Bucket Boss 56 Pocket Tool Organizer, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- BUCKET BOSS Bag/Tote, Mobile Office, 600 Poly Ripstop Fabric (AB30010)
- BUCKET BOSS Original Riggers Bag, Natural, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60002)
- ERGODYNE Tool Bag, Red, Nylon (5020L)
- Bucket Boss Tool Bags, Backpacks & Totes