Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Pro Tool Tote 11, 1680 Heavy-Duty Poly Fabric, 19 Pockets
Mfr # 74012
Zoro # G5564347
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features Tool Tote,19 Pocket,11" x 11" x 10"
- Height 10"
- Length 11"
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 74012
- Zoro # G5564347
- UPC # 721415740120
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 10" |
Length | 11" |
Width | 11" |
Details
Item | Pro Tool Tote 11 |
Material | 1680 Heavy-Duty Poly Fabric |
Features | Tool Tote,19 Pocket,11" x 11" x 10" |
Number of Pockets | 19 |
Description
Tool Tote,19 Pocket,11 In. x 11 In. x 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- KRAFT TOOL Blue Steel Pool Trowel, 20"x4 (CF293B)
- E-Z LOK M6 Hex Drive Installation Tool for Threaded Inserts (9000)
- STANLEY Retractable Snap Off, 10.197 in L (10-817)
- BUCKET BOSS Bag/Tote, Mug Boss, 12 Pocket, 12 Pockets (99981D24)
- BUCKET BOSS Flat, Zippered Tool Bags, Black/Brown/Gray, Polyester, 3 Pockets (25200)
- BUCKET BOSS Original Riggers Bag, Natural, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60002)
- BUCKET BOSS Hi-Vis 14 in Pro Tool Bag, 1680 Heavy-Duty Poly Fabric, 14 Pockets (65114-HV)
- BUCKET BOSS Gatemount 20 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 36 Pockets (60020)
- BUCKET BOSS Gatemouth Tool Tote, Double Wall 600 Poly Ripstop Fabric, 23 Pockets (70012)
- AWP 15 in. Tool Bag (100843)
- Bucket Boss Tool Bags, Backpacks & Totes