Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Pro Racer 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 14 Pockets
Mfr # 66018
Zoro # G5564356
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features Tool Bag,All-Terrain Bottom,14 Pocket
- Width 12"
- Closure Type Waterproof Zipper
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 66018
- Zoro # G5564356
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 12" |
Length | 18" |
Height | 10" |
Details
Item | Pro Racer 18 Tool Bag |
Material | 1680 Heavy-Duty Poly Fabric |
Features | Tool Bag,All-Terrain Bottom,14 Pocket |
Closure Type | Waterproof Zipper |
Number of Pockets | 14 |
Description
The Bucket Boss 66018 All-Terrain Tool Bag, 14 Pocket is the tool bag you need for all your outdoor projects. Made of 1680 heavy-duty poly fabric, this waterproof bag can resist water and weather conditions. It has a closure type of waterproof zipper. The sturdy design features an all terrain bottom to protect against any spills or leaks. It also has a wide range of pockets that let you store your tools in separate compartments. The Bucket Boss All Terrain Bottom, 14 Pocket is an essential addition to your tool collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- GEARWRENCH 1/4" Drive Extension 3" (81113D)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (67H72)
- CLESCO AS-5 Motor Shaft Arbor Standard Type B Machined Washer (AS-5)
- BUCKET BOSS Flat Zippered Tool Bags, White, Canvas, 1 Pockets (25100)
- BUCKET BOSS Gatemount 24 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60024)
- BUCKET BOSS Gatemouth Tool Tote, Double Wall 600 Poly Ripstop Fabric, 23 Pockets (70012)
- BUCKET BOSS Bag/Tote, Tool Tote, Extreme Hopalong, 1680 Heavy-Duty Poly Fabric (65088)
- BUCKET BOSS Drop-Bottom Too Bag, 1680 Heavy-Duty Poly Fabric, 16 Pockets (66014)
- BUCKET BOSS Flat, Zippered Tool Bags, Black/Brown/Gray, Polyester, 3 Pockets (25200)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- Bucket Boss Tool Bags, Backpacks & Totes