Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Pro Oval Tool Tote 18, 1680 Heavy-Duty Poly Fabric, 14 Pockets
Mfr # 74018
Zoro # G5564338
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features Tool Tote,14 Pocket,18" x 12" x 10.5"
- Length 18"
- Width 12"
- Height 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 74018
- Zoro # G5564338
- UPC # 721415740182
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 18" |
Width | 12" |
Height | 10-1/2" |
Details
Item | Pro Oval Tool Tote 18 |
Material | 1680 Heavy-Duty Poly Fabric |
Features | Tool Tote,14 Pocket,18" x 12" x 10.5" |
Number of Pockets | 14 |
Description
Tool Tote,14 Pocket,18 In. x 12 In. x 10.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1765501)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHSA60C)
- MILWAUKEE TOOL 14/18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0561)
- ROBERTS/Q.E.P.. Square Notch Pro Trowel (49713)
- BUCKET BOSS 25001 Parachute Bag Duck Wear Canvas Tool Bag (25001-BUCKETBOSS)
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- BUCKET BOSS Roll Up Tool Bag, Brown, Canvas, 25 Pockets (70004)
- BUCKET BOSS Riggers Bag, 24oz, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60001)
- BUCKET BOSS Drop-Bottom Too Bag, 1680 Heavy-Duty Poly Fabric, 16 Pockets (66014)
- BUCKET BOSS The Pro Gatemouth 18 Tool Bag, 1680 Heavy-Duty Poly Fabric, 17 Pockets (64018)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Ballistic Nylon, 0 Pockets (5139PAD)
- Bucket Boss Tool Bags, Backpacks & Totes