Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Pro Oval Tool Tote 14, 1680 Heavy-Duty Poly Fabric, 13 Pockets
Mfr # 74014
Zoro # G5564329
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features Tool Tote,13 Pocket,14" x 8" x 10"
- Width 8"
- Length 14"
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 74014
- Zoro # G5564329
- UPC # 721415740144
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 8" |
Length | 14" |
Height | 10" |
Details
Item | Pro Oval Tool Tote 14 |
Material | 1680 Heavy-Duty Poly Fabric |
Features | Tool Tote,13 Pocket,14" x 8" x 10" |
Number of Pockets | 13 |
Description
Tool Tote,13 Pocket,14 In. x 8 In. x 10 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3" 6-Point Locknut Socket, 3/4" Drive (60256-06)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-9' 11-1/2)
- DRILL AMERICA 3/4"-16 Carbon Steel Plug Hand Tap (DWTP3/4-16)
- WESTWARD Spring Clamp, 3 In, 9 In Length (5A319)
- BUCKET BOSS Bucket Boss 56 Pocket Tool Organizer, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- BUCKET BOSS Bucket Tool Organizer, 10.25" (AB30050)
- BUCKET BOSS Bag/Tote, Cable Bag, 600 Poly Ripstop Fabric (AB30070)
- BUCKET BOSS Bag/Tote, Garden Boss, 12 Pocket, 12 Pockets (GB20010)
- BUCKET BOSS Sling Pack Tool Bag, 1680 Heavy Duty Poly Fabric, 24 Pockets (65160)
- BUCKET BOSS Gatemouth 13 Tool Bag, Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- MILWAUKEE TOOL Parachute Organizer Bag (48-22-8170)
- Bucket Boss Tool Bags, Backpacks & Totes