Shop All Tool Belts & Pouches
Bucket Boss
HV Contractor's Rig, 1680 Heavy Duty Poly Fabric, 29 Pockets
Mfr # 55105-HV
Zoro # G2355348
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy Duty Poly Fabric
- Features Barrel Bottom, Super Capacity Pouches; Single Body Construction; Reinforced Pouch Bottoms; Padded Back Support Belt; Adjustable Pouch System; Speed Square Pocket; Dual Hammer Loops; Steel Buckle and Monster Grommets
- Measurement Type SAE
- Number of Pockets 29
- Belt Type Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 55105-HV
- Zoro # G2355348
- UPC # 721415551054
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Waist Size | Fits up to 52" |
Details
Item | HV Contractor's Rig |
Material | 1680 Heavy Duty Poly Fabric |
Features | Barrel Bottom, Super Capacity Pouches; Single Body Construction; Reinforced Pouch Bottoms; Padded Back Support Belt; Adjustable Pouch System; Speed Square Pocket; Dual Hammer Loops; Steel Buckle and Monster Grommets |
Measurement Type | SAE |
Number of Pockets | 29 |
Belt Type | Padded |
SAE or Metric | SAE |
Includes | (2) Bags |
Description
HV Contractor's Rig
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome (4538)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- STARRETT Band Saw Blade, 9 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 3 Pockets (54175)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54120)
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Tan and Black, Tan and Black, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-TN)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 16 Pockets (80200)
- TAYLOR BRANDS Belt, Slip-In Leather Belt Sheath - Small, Leather (LS3)
- Bucket Boss Tool Belts & Pouches