Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Hi-Vis ProTech Tool Backpack, 1680 Heavy-Duty Poly Fabric, 24 Pockets
Mfr # 65180-HV
Zoro # G2355278
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features HV ProTech Tool Pack,Hvy Dty Poly Fabric
- Length 14"
- Width 10"
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bucket Boss
- MFR # 65180-HV
- Zoro # G2355278
- UPC # 721415651808
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 14" |
Width | 10" |
Height | 18" |
Details
Item | Hi-Vis ProTech Tool Backpack |
Material | 1680 Heavy-Duty Poly Fabric |
Features | HV ProTech Tool Pack,Hvy Dty Poly Fabric |
Closure Type | Waterproof Zipper |
Number of Pockets | 24 |
Description
HV ProTech Tool Pack
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4" 6-Point Locknut Socket, 3/4" Drive (60260-14)
- HOLEX Hexagon screwdriver, with T-handle , Hexagon: 1/4 inch (627585 1/4)
- WILTON Replacement Vise Jaw, Copper, 3 in, PR (404-3)
- WESTWARD Alloy Steel Taper Tap, 1/4-32 UNF (CCT1060-33)
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- BUCKET BOSS Drop-Bottom Too Bag, 1680 Heavy-Duty Poly Fabric, 16 Pockets (66014)
- BUCKET BOSS Riggers Bag, 24oz, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60001)
- BUCKET BOSS Flat Zippered Tool Bags, White, Canvas, 1 Pockets (25100)
- BUCKET BOSS Gatemouth 13 Tool Bag, Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- BUCKET BOSS Bag/Tote, Tool Bags, Combo, 12" and 16", Double Wall 600 Poly Ripstop Fabric (60028)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 LG)
- Bucket Boss Tool Bags, Backpacks & Totes