Shop All Tool Bags, Backpacks & Totes
Bucket Boss
Hi-Vis 18 in Pro Drop-Bottom Tool Bag, 1680 Heavy-Duty Poly Fabric, 19 Pockets
Mfr # 68118-HV
Zoro # G2355433
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1680 Heavy-Duty Poly Fabric
- Features HV ProDrop Bottm,HvyDty Poly Fabric,18"
- Closure Type Waterproof Zipper
- Width 11"
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bucket Boss
- MFR # 68118-HV
- Zoro # G2355433
- UPC # 721415681188
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 11" |
Height | 14" |
Length | 18" |
Details
Item | Hi-Vis 18 in Pro Drop-Bottom Tool Bag |
Material | 1680 Heavy-Duty Poly Fabric |
Features | HV ProDrop Bottm,HvyDty Poly Fabric,18" |
Closure Type | Waterproof Zipper |
Number of Pockets | 19 |
Description
18 In. HV Pro Drop-Bottom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 3/8"R (CF092PF)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Insert Bit Set -9PC (48-32-4616)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFW14 -11'6)
- BUCKET BOSS 25001 Parachute Bag Duck Wear Canvas Tool Bag (25001-BUCKETBOSS)
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- BUCKET BOSS Bucket Boss 56 Pocket Tool Organizer, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- BUCKET BOSS Gatemouth Hopalong Tool Tote, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- BUCKET BOSS Flat Zippered Tool Bags, White, Canvas, 1 Pockets (25100)
- BUCKET BOSS Drop-Bottom Too Bag, 1680 Heavy-Duty Poly Fabric, 16 Pockets (66014)
- 3M DBI-SALA Safe Bucket, 100 lb Capacity, Black, Yellow, Canvas (1500136)
- Bucket Boss Tool Bags, Backpacks & Totes